Equip 5-1/2" Swivel Gooseneck w/ 2.2 gpm Aerator
Equip Equip 5-1/2" Swivel Gooseneck w/ 2.2 gpm Aerator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2.2 GPM aerator
- Fits all equip swivel outlet faucets
- 5 9/16" swivel gooseneck
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- Equip Swivel Outlet Faucets
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 11-1/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel, Gooseneck
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb