Equip Open Hose Reel 3/8" x 35' W/Garden Hose Adapter & 5Sv-Wh
Equip Equip Open Hose Reel 3/8" x 35' W/Garden Hose Adapter & 5Sv-Wh
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black high flow spray valve
- 3/8" x 35' hose
- Open coated hose reel
- Multi-fit bracket for wall, ceiling or under counter mounting
- Furnished with 3' connector hose, 3/8" NPT male x garden hose swivel female
- Adjustable hose bumper
- 3/8" NPT female inlet
- Ratcheting system holds the length of hose until a slight tug to retract automatically
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- Equip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Steel
- Depth:
- 15-5/16 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.27 gpm
- GSA Approved:
- No
- Hose Length:
- 35 ft
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 36.45 lb
- Width:
- 5-1/4 in