Equip Equip Wrist-Action Handle Kit

Part #T5HDLW  |  Item #3175699  |  Manufacturer Part #5-HDL-W

$ 19.67 EACH

Color/Finish:
Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wrist action handle

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Equip

Color Finish: Chrome Plated

Color Finish Category: Chromes

Diameter: 1-1/4 in

Faucet Part Type: Handle

GSA Approved: No

Handle Length in : 4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 4 in

Material: Metal

NSF Certified: No

Origin: Global

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.286