Faucet, Add-On for Pre-Rinse, 12" Swing Nozzle

You last purchased this on
 
T&S Brass

Equip Faucet, Add-On for Pre-Rinse, 12" Swing Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Faucet, Add-On for Pre-Rinse, 12" Swing Nozzle

  • Fast #
  • Part #T5AFL12
  • Item #3175823
  • Manufacturer Part #5AFL12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/8" NPT female outlet
  • 12" equip swing nozzle w/ laminar full flow device
  • Add-on faucet w/ polished chrome plated brass body
  • 3" nipple w/ 3/8" NPT male inlet
  • equip lever handle
  • Quarter-turn ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Cerama, Ceramic Disc
Collection:
Equip
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
FNPT
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
4.52 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Pressure - Maximum:
125 psi
Scald Guard:
No
Spout Height:
7-7/16 in
Spout Reach:
14-7/16 in
Spout Swivel:
180°
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
2.55 lb
Width:
1-313/1000 in