Hose, 84" Flex Stainless Steel, Black Handle

You last purchased this on
 
T&S Brass

Equip Hose, 84" Flex Stainless Steel, Black Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Hose, 84" Flex Stainless Steel, Black Handle

  • Fast #
  • Part #T5HSE84
  • Item #3174298
  • Manufacturer Part #5HSE84
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polyurethane inner tubing
  • 3/4-14 UN female outlet
  • 84" flexible stainless steel hose with heat resistant black handle
  • Hose washers included
  • 3/4-14 UN female inlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Collection:
Equip
End Connection 1:
Union Female
End Connection 2:
Union Female
End Connections:
Union Female
Faucet Part Type:
Hose
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
6.04 gpm
GSA Approved:
No
Hose Length:
84 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass, Plastic, Stainless Steel
Material Type:
Polyurethane
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
125 psi
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.35 lb