Equip Hose Reel, 1/2" x 50', 5Wg-1000-01 Spray Gun, 3' Connector Hose

Part #T5HR34209GH  |  Item #3711115  |  Manufacturer Part #5HR-342-09-GH

$ 431.48 EACH

Hose Length:

50 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Open epoxy coated hose reel
  • Black front trigger water gun
  • 1/2" x 50' hose
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • 3' connector hose included
  • 1/2" NPT female eccentric inlets with 2" flanges

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: No

Coating: Epoxy

Collection: Equip

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 3.47 gpm

GSA Approved: No

Hose Length: 50 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Steel

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

Type: T5HR34209GH

UL Listed: No

WaterSense Labeled: No

Weight: 60