Hose Reel, Open, Epoxy Coated Steel, 3/8" ID x 50' Hose
Equip Hose Reel, Open, Epoxy Coated Steel, 3/8" ID x 50' Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/8" x 50' hose
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- Open coated hose reel
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- 3/8" NPT male outlet
- 3/8" NPT female inlet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- Equip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Steel
- Depth:
- 20-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 5.31 gpm
- GSA Approved:
- No
- Hose Length:
- 50 ft
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 53.4 lb
- Width:
- 6-3/8 in