Equip Hose Reel, Open, Powder Coated Steel, 35' x 3/8" ID Hose

Part #T5HR232  |  Item #3173689  |  Manufacturer Part #5HR-232

$ 331.10 EACH

Hose Length:

35 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Open coated hose reel
  • 3/8" x 35' hose
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • 3/8" NPT male outlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Coating: Epoxy

Collection: Equip

Depth: 15-5/16 in

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 5.31 gpm

GSA Approved: No

Hose Length: 35 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: Steel

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 35

Width: 5-1/4 in