Equip 3/8" x 50' Equip Hose, Black, Medium Pressure

Part #T5HR2HSE  |  Manufacturer Part #5HR-2HSE-50

Starting at
$ 222.42 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/8" x 50 ft. hose
  • 3/8" NPT male both ends
  • Stainless steel spring protector
  • Bend Restrictor

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: No

Brand Model Compatibility: 50 ft Hose Reel Assemblies

CSA Certified: Yes

Collection: Equip

Color Finish: Black

Color Finish Category: Blacks

Faucet Connection: NPT

Faucet Connection Size: 3/8 in

Faucet Part Type: Hose

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 4.6 gpm

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 50 ft

Material: [Rubber, Stainless Steel]

Maximum Pressure: 225 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Side Spray: No

Temperature Range: 40 to 180 Deg F

Trim Only: No

Type: T5HR2HSE50

UL Listed: No

WaterSense Labeled: No

Weight: 9.1