Pre-Rinse, Wall Mount Base, 8" Centers, 6" Wall Bracket
Equip Pre-Rinse, Wall Mount Base, 8" Centers, 6" Wall Bracket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18" rigid riser
- 44" flexible stainless steel hose with heat resistant black handle and hold down ring
- 8" wall mount polished chrome plated brass body
- 1/2" NPT female eccentric inlets with 2 in flanges
- Quarter-turn ceramic cartridge
- Lever handles with color coded screws
- In-line check valves
- 1.15 gpm spray valve
- 6" adjustable wall bracket
- Adjustable centers 7 3/4" to 8 1/4"
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Depth:
- 16-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 31-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Pre-Rinse
- Faucet Valve Type:
- Check Valve, Quarter Turn Ceramic Disc
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 31-219/500 in
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 5/8 in
- Spout Reach:
- 16-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 10.9 lb
- Width:
- 11-3/4 in