T&S Brass

Equip Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome

Part #T5F4WLX03  |  Manufacturer Part #5F-4WLX03

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" wall mount mixing faucet w/ polished chrome plated brass body
  • 3" swivel gooseneck w/ 2.2 GPM aerator
  • Quarter-turn ceramic cartridges
  • equip lever handles w/ color coded screws
  • 1/2" NPT male inlets

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Equip

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/2 in

Faucet Mount: Wall Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Chrome Plated Metal

Handle Type: Lever

Height: 9-1/2 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Food Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Chrome Plated Brass, Chrome Plated Metal]

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Side Spray: No

Spout Height: 5-11/16 in

Spout Reach: 2-13/16 in

Spout Swivel: 180°

Spout Type: High Arc

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 3.4

Width: 7-3/4 in