T&S Brass Eterna 7/8 in. LTC Insert

T066L

Manufacturer Part #: 066L

Fitting Sizes

7/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Removable LTC Eterna insert
  • Washer included
  • Fits all standard T&S faucets
  • Material: Brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
BAA Compliant
Yes
Collection
Eterna
Diameter
7/8 in
Faucet Connection Size
7/8 in
Faucet Part Type
Insert
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Side Spray
No
Spout Type
Fixed
UL Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday