T&S Brass Eterna Cold Cartridge Eterna Spring Check

T00190825

Manufacturer Part #: 001908-25

Cartridge Type

Cold

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes spring check
  • Spindle with spring check for compression cartridge

SPECIFICATIONS

ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
Yes
Brand Model Compatibility
Eterna Spring Check
CSA Certified
CSA B125.1
Cartridge Type
Cold
Collection
Eterna
Faucet Part Type
Cartridge
GSA Approved
Yes
ISO Specifications
ISO 9001
Origin
Domestic
Side Spray
No
Type
T00190825
UL Listed
No
WaterSense Labeled
No
Weight
0.151

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday