Parts Kit for Eterna Spindle Assemblies
Eterna Parts Kit for Eterna Spindle Assemblies
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement parts kit for compression spindle
- Hot and cold Eterna cartridges spindle kit w/ seat washers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Eterna
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Side Spray:
- No
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.611 lb