T&S Brass
Eyewash, Wall Mount w/ Thermostatic Mixing Valve
Part #TEW7360BTMV | Item #7616666 | Manufacturer Part #EW-7360B-TMV
Product Details
- Round stainless steel receptor with chrome plated brass stay open ball valve
- Wall mount eye/face wash
- Plastic eye wash head with laminar flow device
- Integral flip top dust cover
- Thermostatic mixing valve
- 1/2" NPT inlet
- 1 1/4" NPT waste outlet
- Material: Stainless steel receptor, chrome plated brass ball valve and ABS plastic eyewash head
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
ASSE Standards: ASSE 1071
Application: Commercial
BAA Compliant: No
Color Finish: Chrome Plated Brass
Color Finish Category: Brass Tones
Depth: 14-1/16 in
Diameter: 11-3/16 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Faucet Material: Stainless Steel
Fitting Size 1: 1/2 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1/2 in x 1-1/4 in
Fitting Type: Reducing
Flow Rate: 3.7 gpm
IAPMO Listed: No
ISO Specifications: ISO 9001
Installation Type: Wall Mount
Material: Stainless Steel
Maximum Pressure: 90 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Spout Swivel: 180°
UL Listed: No
Valve Type: Thermostatic Mixing Valve
Weight: 14
Width: 14-5/8 in