Flex Connector Hose, M10x1.0 Male x 3/8-18NPSM Swivel Female

Part #T01906245  |  Item #7616761  |  Manufacturer Part #019062-45

$ 15.58 EACH

Fitting Sizes:

1 in x 3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Male

End Connection 2: NPSM

End Connections: Male x NPSM

Faucet Part Type: Hose

Fitting Size 1: 1 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1 in x 3/8 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 24 in

Material: Braided Stainless Steel

NSF Certified: No

Origin: Domestic

Trim Only: No

Type: T01906245

UL Listed: No

WaterSense Labeled: No

Weight: 0.3