T&S Brass

Fume Hood Valve in Polished Chrome Plated

Part #TBL470501  |  Manufacturer Part #BL-4705-01

Color/Finish:
Polished Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fume hood valve w/ polished chrome plated brass body & handle
  • Internal floating stainless steel cone regulates gas flow as handle is turned
  • Serrated tip outlet, fits 1/4" to 3/8" I.D. hoses
  • 4-arm handle with color coded index
  • 3/8" NPT female inlet and outlet
  • Material: Polished chrome plated brass body & handle

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.15A

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: Yes

CSA Certified: CSA 9.1A

Color Finish: Polished Chrome Plated

Color Finish Category: Chromes

Depth: 4-1/8 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

Maximum Temperature: 125

NSF Certified: No

Origin: Domestic

Side Spray: No

Temperature Range: 32 to 125 Deg F (0 to 51.67 Deg C)

Trim Only: No

Type: TBL470501

WaterSense Labeled: No

Width: 1-13/16 in