Glass Filler, 12" Deck Mount Pedestal, 1/2" NPT Male Shank

You last purchased this on
 
T&S Brass

Glass Filler, 12" Deck Mount Pedestal, 1/2" NPT Male Shank

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Glass Filler, 12" Deck Mount Pedestal, 1/2" NPT Male Shank

  • Fast #
  • Part #TB121012
  • Item #3175435
  • Manufacturer Part #B-1210-12
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Torx wrench adjustable flow outlet (wrench included)
  • Dark blue push back arm
  • 12" high deck mount glass filler
  • Pedestal w/ adjustable 2" flange
  • Material: Polished chrome plated brass body & pedestal, chrome plated metal flange and thermoplastic arm
  • 1/2" NPT male inlet
  • Instantaneous shut-off
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
3-3/4 in
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
13-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
.25 gpm
Height:
13-5/16 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3-3/4 in
MA Approved -:
Yes
Material:
Brass, Metal, Plastic
Material Type:
Thermoplastic
Maximum Deck Thickness:
1-1/8 in
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Glass Filler Kit
Side Spray:
No
Spout Height:
12 in
Spout Reach:
3-3/4 in
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.50 lb
Width:
2 in