Gas Hose Cock, Ball Valve, 3/8" NPT Male Inlet (GAS-AIR-VAC)

You last purchased this on
 
T&S Brass

Gas Hose Cock, Ball Valve, 3/8" NPT Male Inlet (GAS-AIR-VAC)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Gas Hose Cock, Ball Valve, 3/8" NPT Male Inlet (GAS-AIR-VAC)

  • Fast #
  • Part #TBL400001
  • Item #255968
  • Manufacturer Part #BL-4000-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Serrated tip outlet
  • Press-in color coded indexes (gas, vacuum & air included)
  • Ball valve hose cock with chrome plated brass body & handle
  • Material: Chrome plated brass body & handle
  • 3/8" NPT male inlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z21.15
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA 9.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
3-7/8 in
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Connection:
MNPT
Faucet Height:
1-7/8 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Hose Cock
Handle Included:
Yes
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Height:
1-7/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Wall Mount
Length:
3-7/8 in
Material:
Brass
Maximum Temperature:
125
Minimum Temperature:
32
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pressure - Maximum:
30 psi
Side Spray:
No
Spout Swivel:
180°
Spout Type:
Fixed
Temperature Range:
32 to 125 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.58 lb
Width:
3/8 in