Handle Grip Assembly, 7/8-20UN Male Inlet (Blue)

Part #T01148240  |  Item #3711238  |  Manufacturer Part #011482-40

$ 26.08 EACH

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Blue

Color Finish Category: Blues

Faucet Part Type: Handle Kit

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 5 in

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.45