T&S Brass

Handle Index Button in Red with Blue for B-2740 Faucet

Part #T01417345  |  Manufacturer Part #014173-45

Brand Model Compatibility:

B-2740 Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-2740 Faucet

Color Finish: Red/Blue

Color Finish Category: Reds

Diameter: 5/16 in

Faucet Part Type: Button

GSA Approved: No

Height: 5/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.01