Hose Kit, 3/8" Id x 50 Ft (Blue)

Part #T01494245  |  Item #3174807  |  Manufacturer Part #014942-45

$ 620.60 EACH

Hose Length:

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 50' of 3/8" heavy-duty non-marking hose
  • 3/8" NPT inlet & outlet
  • Fits T&S 3/8" hose reel
  • Spring protector
  • Bend restrictor
  • Material: Rubber

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: 3/8 in Hose Reel

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 4.44 gpm

GSA Approved: No

Hose Length: 50 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Rubber

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 200 Deg F (4.44 to 93.33 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 13.65