Hose Reel Assembly, Closed 30' Hose Reel, Exposed Piping and Accessories
Hose Reel Assembly, Closed 30' Hose Reel, Exposed Piping and Accessories
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Complete system with exposed piping and accessories
- (2) 2 3/8" wall brackets
- Adjustable centers from 7 3/4" to 8 1/4"
- Easy Install 16" and rigid 40" risers with control valve between risers
- Lever handles with color coded indexes
- 36" flexible water hose connector with stainless steel quick disconnect
- Continuous pressure vacuum breaker
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1056
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Quarter Turn Eterna Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Eterna Compression
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.92 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- Height:
- 63-5/16 in
- Hose Length:
- 30 ft
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Material:
- Brass, Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Side Spray:
- No
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Spring Check Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 60 lb
- Width:
- 12-5/8 in