Hose Reel Assembly, Open 50' Hose Reel, Exposed Piping & Accessories

You last purchased this on
 
T&S Brass

Hose Reel Assembly, Open 50' Hose Reel, Exposed Piping & Accessories

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Hose Reel Assembly, Open 50' Hose Reel, Exposed Piping & Accessories

  • Fast #
  • Part #TB1439
  • Item #3999085
  • Manufacturer Part #B-1439
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Quarter-turn Eterna compression cartridges with spring checks to prevent water cross flow
  • All-in-one system with exposed piping and accessories
  • (2) 2 3/8" wall brackets
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Easy Install 16" and rigid 40" risers with control valve between risers
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 36" flexible water hose connector with stainless steel quick disconnect
  • Continuous pressure vacuum breaker
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1056
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Quarter Turn Eterna Compression
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/8 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Eterna Compression
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.82 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Chrome Plated Metal
Handle Type:
Four Arm
Height:
63-5/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
50 ft
MA Approved -:
Yes
Material:
Brass, Metal, Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Swivel:
180°
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
75.7 lb
Width:
12-5/8 in