Hose Reel Kit (Less Reel)
Hose Reel Kit (Less Reel)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 in wall mount mixing faucet with polished chrome plated brass body
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- Hose reel supply system with exposed piping and accessories
- Continuous pressure vacuum breaker
- Easy Install 16 in and rigid 40 in risers with control valve between risers
- (2) 2 3/8 in wall brackets
- Adjustable centers from 7-3/4 in to 8-1/4 in
- Lever handles with color coded indexes
- 36 in flexible water hose connector with stainless steel quick disconnect and 3/8 in NPT male
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1056
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 63-5/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Hose Reel System
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 14.25 lb
- Width:
- 12-5/8 in