Hose Reel, Open, Stainless Steel, 1/2" x 50' Hose, High-Flow Spray Valve

Part #TB714301  |  Item #7344427  |  Manufacturer Part #B-7143-01

$ 1,334.58 EACH

Hose Length:

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open stainless steel hose reel
  • High flow spray valve w/ swivel
  • 1/2" x 50' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 1/2" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: Stainless steel open reel, water gun and wall bracket

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-7/16 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4.56 gpm

GSA Approved: No

Height: 20-9/16 in

Hose Length: 50 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Side Spray: No

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 63.45

Width: 21-1/16 in