Hose Reel, Open, Stainless Steel, 3/8" x 12 FT, B-0107, Table Leg Hose Reel Swing Bracket

Part #TB710201MSTB  |  Item #7344416  |  Manufacturer Part #B-7102-01M-STB

$ 797.78 EACH

Hose Length:

12 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open stainless steel hose reel
  • 1.15 GPM spray valve w/ swivel
  • 3/8" x 12' hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Table leg hose reel swing bracket
  • Material: Stainless steel open reel, wall bracket and hose reel swing bracket & polished chrome brass plated spray valve

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5-1/8 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.15 gpm

GSA Approved: No

Height: 9-1/4 in

Hose Length: 12 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: [Chrome Plated, Stainless Steel]

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 25.15

Width: 11-5/16 in