Hose Reel:Closed,30Ft,3/8",Epoxy Coated Steel,Hi-Flow Spray Valve

Part #TB7222C08H  |  Item #3174810  |  Manufacturer Part #B-7222-C08H

$ 974.88 EACH

Hose Length:

30 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enclosed epoxy coated hose reel
  • High flow Jetspray valve w/ heat insulated handle and swivel
  • 3/8" x 30' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: Epoxy coated enclosed reel & wall bracket and polished chrome plated brass spray valve

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Coating: Epoxy

Color Finish: Steel

Color Finish Category: Stainless Steel

Depth: 16-9/16 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 3.3 gpm

GSA Approved: No

Hose Length: 30 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 47.2

Width: 6-1/2 in