Pet Market: Hi-Flow Jet Spray, Blue Coiled Hose, Garden Hose Female Inlet Adapter
Pet Market: Hi-Flow Jet Spray, Blue Coiled Hose, Garden Hose Female Inlet Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flow spray valve
- Garden hose female threat inlet
- Blue coiled Polyurethane hose
- Material: Polyurethane hose and chrome plated brass spray valve and insulated rubber grip handle
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Part Type:
- Hose
- Flow Rate:
- 3.85 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic, Brass, Rubber
- Material Type:
- Polyurethane
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Width:
- 5-1/2 in