Inlet Kit, 1/2" NPT Close Nipples & Elbows, 24" Flex Supply Hoses (3/8" Compression Inlet)

Part #TB0230KIT  |  Item #3998998  |  Manufacturer Part #B-0230-KIT

$ 69.96 EACH

Color/Finish:
Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inlet kit
  • (2) short elbows with 1/2" NPT male inlet and 1/2" NPT male outlet
  • (2) 1/2" NPT supply nipples
  • (2) lock nuts and washers
  • (2) 24" flexible stainless steel supply hoses with 3/8" compression inlet and 1/2" NPSM outlet
  • Material: Brass inlets and shanks and stainless steel hoses

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Repair Kit

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 2.05