JeTSpray Low-Flow Spray Valve (0.65 GPM / 4.6 Oz-f @ 60 PSI)
JeTSpray Low-Flow Spray Valve (0.65 GPM / 4.6 Oz-f @ 60 PSI)
Frequently Purchased Together
Product Details
- 0.65 GPM JeTSpray spray valve
- 7/8-20 UN male inlet
- Chrome plated forged brass body
- Material: Polished chrome plated brass body and rubber insulated handle
- Smart one-handed trigger lock
- Removable screen filter
- Heat insulated handle with crush resistant grip
- Fast action trigger
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection Size:
- 7/8 in
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Flow Rate:
- 0.65 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.234 lb