T&S Brass

Kettle Kaddy Faucet with Double Lever Handle in Polished Chrome Plated

Part #TB233108H  |  Manufacturer Part #B-2331-08H

Color/Finish:
Polished Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Swivel tee w/ Easy Install 5" riser
  • Continuous pressure vacuum breakers
  • 144" flexible stainless steel hoses
  • High flow spray valve with heat insulated handle and crush resistant grip
  • Spray valve with hook nozzle, heat resistant blue handle and hold down ring
  • Quarter-Turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • Two wall hooks w/ mounting screws
  • Material: Polished chrome plated brass body, riser, swivel tee and spray valve bodies, chrome plated vacuum breakers, chrome plated metal handles and stainless steel hose

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome Plated

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Eterna Compression, Quarter Turn Ceramic Disc

Flow Rate: 3.28 gpm

GSA Approved: No

Handle Material: Chrome Plated Metal

Handle Type: Lever

Hose Length: 12 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61, NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Scald Guard: No

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C )

Trim Only: No

Type: TB233108H

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No