90 Degree Workboard Faucet Elbow / Knob
90 Degree Workboard Faucet Elbow / Knob
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-20 UN male inlet and female outlet
- Material: Polished chrome plated brass
- Knob
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-1105 Wall Mount Workboard Faucet
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Polished Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.50 lb