Pre-Rinse: Overhead Swivel Arm, 8" Wall Mount Base, Low Flow Spray Valve, Wall Bracket
L-Cube Pre-Rinse: Overhead Swivel Arm, 8" Wall Mount Base, Low Flow Spray Valve, Wall Bracket
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 26" Easy Install riser w/ overhead swivel arm
- 20" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 8" wall mount polished chrome plated brass body
- Adjustable centers from 7 3/4" to 8 1/4"
- Lever handles w/ color coded indexes
- 1/2" NPT female eccentric inlets with 2" flanges
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- 0.65 GPM low flow spray valve
- Material: Polished chrome plated brass body, riser, swivel arm & spray valve body, stainless steel hose and chrome plated metal handles
- 6" adjustable wall bracket
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Collection:
- L-Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 0.65 gpm
- Handle Type:
- Lever
- Height:
- 23 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount, Floor Standing
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Width:
- 18-1/8 in
- Pressure - Maximum:
- 125 psi
- Shape:
- Rectangular
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F
- Type:
- TB0131BC
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 11.4 lb