Lab Panel Flange, Needle Hose Cock, 3/8" NPT Female Inlet

Part #TBL426001  |  Item #868898  |  Manufacturer Part #BL-4260-01

$ 90.34 EACH

Color/Finish:
Polished Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Laboratory panel flange with polished chrome plated body
  • Needle valve hose cock with serrated tip (accepts 1/4" to 3/8" I.D. hose)
  • Hose cock for gas, air or vacuum
  • Special packing in valve suitable for Oxygen, Hydrogen, and other special gases
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Air (orange) press-in index included
  • Vacuum (yellow) press-in index included
  • 2" panel flange with 3/8" NPT female inlet
  • 1/2" NPT female eccentric inlets with 2" flanges

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.15A

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA 9.1A

Color Finish: Polished Chrome Plated

Color Finish Category: Chromes

Depth: 4-7/16 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: Chrome Plated Brass

Maximum Pressure: .5 psig

Maximum Temperature: 125

NSF Certified: No

Origin: Domestic

Side Spray: No

Temperature Range: 32 to 125 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.07

Width: 2 in