Lab Turret, Tapered w/ (3) Hose Cocks

Part #TBL420003  |  Item #869468  |  Manufacturer Part #BL-4200-03

Fitting Sizes:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Laboratory turret with polished chrome plated brass body
  • (3) Serrated tip outlets at 90 degrees, fits 1/4" to 3/8" I.D. hoses
  • For natural gas above 0.5 psig or Oxygen and specialty gases, use BL-4010-01 gas cock
  • Press-in color coded indexes (gas, vacuum & air included)
  • 3/8" NPT female inlet in base
  • Black plastic base gasket
  • Material: Polished chrome plated brass body

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Diameter: 2 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Deck Mount

Material: [Chrome Plated Brass, Plastic]

Maximum Pressure: 0.5 psi

NSF Certified: No

Origin: Domestic

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.64