T&S Brass
Lab Vertical Mixing Faucet, Wall Mount, Rigid/Swivel GN, Serrated Tip, 4-Arm Handles
Part #TBL573501 | Item #865639 | Manufacturer Part #BL-5735-01
Product Details
- Adjustable inlet wall mount mixing faucet with polished chrome plated brass body
- 5 7/8" swivel/rigid gooseneck
- Serrated tip outlet
- Lock washer provided for rigid application
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 4-arm handles with color coded indexes
- 1/2" NPT female adjustable arm inlets with 2" flanges
- Adjustable centers from 2 3/4" to 3 1/4"
- 1/2" NPT female eccentric inlets with 2" flanges
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Adjustable: Yes
Application: Commercial
BAA Compliant: Yes
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 3 in
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Faucet Valve Type: Compression
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 4.82 gpm
GSA Approved: No
Handle Type: Cross
IAPMO Listed: No
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
MA Approved: Yes
Maximum Pressure: 125 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Number of Handles: Two Handle
Number of Holes: 2 Hole
Origin: Domestic
Side Spray: No
Spout Reach: 5-5/8 in
Spout Type: Rigid
Temperature Range: 40 to 140 Deg F
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Weight: 5.13