Bubbler, Flexible Mouth Guard, Fast Self-Closing, Lever Handle with VR Screw
Bubbler, Flexible Mouth Guard, Fast Self-Closing, Lever Handle with VR Screw
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hidden flow control screw provides adjustable outlet flow
- Fast self-closing cartridge
- Deck mount bubbler with polished chrome plated brass body and flexible mouth guard
- Material: Polished chrome plated brass body, flexible rubber mouth guard and chrome plated metal handle
- 1/2" NPSM male inlet with coupling nuts
- Mounting flange can provide anti-rotation feature with optional set screws
- Vandal resistant screw
- Lever handle with color coded index
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Fast Close
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 3-7/8 in
- End Connection 1:
- MNPSM
- End Connections:
- MNPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- .32 to .43 gpm
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 6-63/1000 in
- Hose Length:
- 50 ft
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- MA Approved -:
- Yes
- Material:
- Brass, Rubber
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Side Spray:
- No
- Spout Height:
- 6-63/1000 in
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- Type:
- TB2360
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.40 lb
- Width:
- 2 in