T&S Brass Metal Cross Handle Chrome

T00252145

$12.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits all T&S branded faucets
  • Material: Chrome plated metal handle
  • Polished chrome plated Four-Arm handle

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Handle Type
Four Arm
ISO Specifications
ISO 9001

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday