Mixing Control Valve, Loose Key Handles, 1/2" NPT Bottom Inlets & 3/8" NPT Top Outlet
Mixing Control Valve, Loose Key Handles, 1/2" NPT Bottom Inlets & 3/8" NPT Top Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable seats
- Removable loose key t-handles
- 4" mixing valve
- Material: Rough chrome plated brass body & chrome plated metal t-handles
- 1/2" NPT female inlets
- 3/8" NPT female outlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Deck Mount, Wall Mount
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F
- Type:
- T0RK1
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.78 lb