T&S Brass
Mixing Faucet with Triple Lever Handle and Cerama Cartridge in Polished Chrome Plated
Part #TB2382 | Item #7342684 | Manufacturer Part #B-2382
Product Details
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Commercial
Built-in Stops: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Color Finish: Polished Chrome Plated
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection: Compression
Faucet Connection Size: 5/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Quarter Turn Ceramic Disc
Flow Rate: 3.25 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.15 gpm
Handle Material: Chrome Plated Metal
Handle Type: Lever
Hose Length: 72 in
IAPMO Listed: No
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
Maximum Deck Thickness: 1-3/8 in
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Number of Handles: Three Handle
Number of Holes: 1 Hole
Scald Guard: No
Spout Swivel: 90°
Spout Type: Swivel
Temperature Range: 40 to 140 Deg F
Trim Only: No
Type: TB2382
UL Listed: No
Vacuum Breaker: No
Vandal Resistant: No
WaterSense Labeled: Yes