Nozzle, Swivel, Vacuum Breaker, 8-5/8" Spread, 3-11/16" Height

Part #TB040903  |  Item #869935  |  Manufacturer Part #B-0409-03

$ 151.75 EACH

Spout Reach:

8-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished chrome plated brass swing nozzle
  • 3/8" NPT female atmospheric vacuum breaker not for continuous pressure
  • 8 9/16" swing nozzle
  • Garden hose adapter, Series 2
  • Material: Polished chrome plated brass tubular nozzle and riser

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Flow Rate: 12.8 gpm

GSA Approved: No

High Pressure: 60

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 8-5/8 in

Spout Type: Rigid

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.74