Vacuum Breaker, Anti-Siphon, 3/8" NPT Male Inlet x Female Outlet, Non-Potable Applications

You last purchased this on
 
T&S Brass

Vacuum Breaker, Anti-Siphon, 3/8" NPT Male Inlet x Female Outlet, Non-Potable Applications

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Vacuum Breaker, Anti-Siphon, 3/8" NPT Male Inlet x Female Outlet, Non-Potable Applications

  • Fast #
  • Part #TBL555009
  • Item #866077
  • Manufacturer Part #BL-5550-09
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/8" NPT male inlet and 3/8" NPT female outlet
  • Design prevents back siphonage
  • Back-flow preventer with polished chrome plated brass body
  • Material: Polished chrome plated brass body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MNPT
End Connection 2:
Female
End Connections:
MNPT x Female
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
9.08 gpm
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.35 lb