EasyInstall Tee Assembly, Chrome Plated

You last purchased this on
 
T&S Brass

EasyInstall Tee Assembly, Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

EasyInstall Tee Assembly, Chrome Plated

  • Fast #
  • Part #TBTEEEZK
  • Item #3999120
  • Manufacturer Part #B-TEE-EZK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accepts T&S standard swing nozzle
  • 1-20 UN male threaded outlet
  • Swivel tee assembly
  • Material: Chrome plated brass
  • Swivel to rigid washer included
  • 3/8" pipe plug
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
3/8 in
Faucet Part Type:
Tee
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
4-1/16 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.60 lb