T&S Brass

Nut for B-0475 Knee Action Valve

Part #T00096445  |  Manufacturer Part #000964-45

Brand Model Compatibility:

B-0475 Knee Action Valve
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Brand Model Compatibility: B-0475 Knee Action Valve

Faucet Part Type: Nut

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: No

Trim Only: No

WaterSense Labeled: No