T&S Brass O-Ring For B-1100

T00107445

$3.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Material: Nitrile
  • Swivel nozzle o-ring

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
GSA Approved
Yes
ISO Specifications
ISO 9001
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday