T&S Brass Pedestal in Polished Chrome

TB121016

Manufacturer Part #: B-1210-16

Color/Finish

(Pricing is for Polished Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" NPT male inlet
  • 16" high deck mount glass filler
  • Dark blue push back arm
  • Instantaneous shut-off
  • Material: Polished chrome plated brass body & pedestal, chrome plated metal flange and thermoplastic arm
  • Pedestal w/ adjustable 2" flange
  • Torx wrench adjustable flow outlet (wrench included)

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
.25 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
17-5/16 in
MA Approved
Yes
Material
Chrome Plated Brass, Chrome Plated Metal, Plastic
Material Type
Thermoplastic
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Side Spray
No
Temperature Range
40 to 140 Deg F
UL Listed
No
WaterSense Labeled
No
Weight
4.4
Width
3-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday