Pet Groom:8"c/c Wall Mount,12"Swivel Arm

Part #TPG8WOAN  |  Item #3175318  |  Manufacturer Part #PG-8WOAN

$ 396.22 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" wall mount mixing faucet with chrome plated brass body
  • Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • Easy Install 14" riser with overhead swivel arm
  • 9' coiled hose with angled aluminum spray valve
  • Hose hanger hook with mounting screws
  • Wall bracket
  • 1/2" NPT female Inlets
  • 1/2" NPT female eccentric inlets with 2" flanges

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 18-1/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Eterna Compression]

Flow Rate: 4.12 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Chrome Plated Metal

Handle Type: Lever

Hose Length: 9 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

MA Approved: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Scald Guard: No

Side Spray: No

Spout Reach: 2-3/8 in

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 10.6

Width: 12-5/8 in