Pet Grooming Faucet, Wall 8" Centers, Aluminum Spray Valve, Coiled Hose, 8" Add-On Faucet

Part #TPG8WSAN08  |  Item #7174971  |  Manufacturer Part #PG-8WSAN-08

$ 415.58 EACH

Type:

TPG8WSAN08
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 8" wall mount mixing faucet with chrome plated brass body
  • Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • Easy Install add-on faucet with polished chrome plated brass body
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 90 swivel adapter
  • 9 ft coiled hose with angled aluminum spray valve
  • Hose hanger hook with mounting screws
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

Center Size: 8 in

Faucet Mount: Wall Mount

Faucet Valve Type: Compression

Flow Rate: 4.12 gpm

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: [Chrome Plated, Chrome Plated Metal, Aluminum, Plastic]

Material Type: Polyurethane

Maximum Pressure: 125 psi

Maximum Temperature: 140

Origin: Domestic

Side Spray: No

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Type: TPG8WSAN08

UL Listed: No

WaterSense Labeled: No

Weight: 10.5