Pre-Rinse Assembly, 44" Stainless Steel Hose, Self Closing Squeeze Valve, 24" Riser
Pre-Rinse Assembly, 44" Stainless Steel Hose, Self Closing Squeeze Valve, 24" Riser
Frequently Purchased Together
Product Details
- 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 1.15 GPM spray valve
- 24" riser
- Material: Polished chrome plated brass riser & spray valve body and stainless steel hose
- 3/8" NPT male inlet
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 14-63/1000 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 38-86/125 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- Yes
- Height:
- 38-86/125 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14-63/1000 in
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Side Spray:
- No
- Spout Height:
- 9-3/16 in
- Spout Reach:
- 14-1/16 in
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.13 lb
- Width:
- 2-3/4 in